missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Stainless Steel Covered Container

Product Code. 11742315
Click to view available options
Capacity (Metric):
300 mL
1500 mL
4000 mL
6000 mL
7400 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Use these versatile containers for a variety of applications. Stainless Steel Covered Containers are ideal for general storage. Keep dirt and other contaminants out with included lid.

  • Made of medium gauge 304 Stainless Steel
  • Non-corrosive
  • Easy to clean
  • Lid included
  • Withstand temperatures to 650°F (182°C)

Specifications

Diameter (Metric) Outer 105mm
Capacity (Metric) 6000 mL
Material Stainless Steel
Height (Metric) 220mm
Temperature (Metric) Max. Operating 182°C
Type Container
Sterility Sterile
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'