missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Stainless Steel Conical Jugs
Shop All Sampling Systems Products
Click to view available options
Capacity (Metric):
500 mL
1000 mL
2000 mL
Description
- Made from 304 Stainless Steel
- Crevice free design
- Polished finish
- Graduated
Specifications
Specifications
Diameter (Metric)Top | 115mm |
Capacity (Metric) | 500 mL |
Material | Stainless Steel |
Height (Metric) | 115mm |
Type | Stainless Steel Jug |
Graduated | Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction