missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Stainless Steel Beakers With Lid And Handle
Click to view available options
Capacity (Metric):
1000 mL
2000 mL
3000 mL
5000 mL
Description
Stainless steel beakers, with lids and handles
Specifications
Specifications
Diameter (Metric) Outer | 180 mm |
Capacity (Metric) | 5000 mL |
Material | Stainless Steel |
Height (Metric) | 210 mm |
Includes | Lid, Handle |
Type | Beaker |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction