missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Long-Handled Dipper

Dippers for easy sampling from tanks, vats, and lakes. Floatable, high-density polyethylene plastic dippers will not rust or corrode and provide excellent chemical resistance.

Brand:  Bel-Art™ F36782-0132

Product Code. 11372214

This item is not returnable. View return policy

Description

Description

  • High-density polyethylene dippers will not rust or corrode
  • Provide excellent chemical resistance
  • Handle is welded to the rigid bowl at a 45° angle
  • End of the handle has a hook for hanging
  • Handle diameter: 29 mm (1.13 in.)
Specifications

Specifications

Dipper
Not Autoclavable
Long
1000 mL
For easy sampling from tanks, vats, and lakes
HDPE
One-Piece Handle
32 oz.
Non-sterile
12 ft.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bel-Art™ Long-Handled Dipper > Capacity (Metric): 1000mL; Includes: One-Piece Handle; Length (Metric) Handle: 3.7m; Diameter (Metric) Handle: 2.9cm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.