missing translation for 'onlineSavingsMsg'
Learn More
Learn More
H-B Instrument™ SP Scienceware™ Calibrated Electronic Stainless Steel Stem Thermometers: -50°/+200°C (-58°/+392°F)
Choose from a variety of features in these digital stem thermometers that are suitable for field studies, wet lab applications, wash down areas, food testing and tanks.
Brand: H-B Instrument™ B60900-2000
Alert:
These electronic stem thermometers are not suitable for solids such as frozen items
Includes: Multi-language instructions (English, French, German, Italian, Portuguese, and Spanish)
Requires : LR44 battery
This item is not returnable. View return policy
Description
- Thermometers provide a range of −50°/200°C (−58°/392°F);13-201-768 is −40°/232°C (−40°/450°F)
- Resolution of 0.1°C/°F (13-201-770 is 1°C/°F)
- Will read temperatures in liquids, semi-solids and gases
- 6.7 in. to 10.75 in. probes easily reach into cuvettes, test tubes, flasks, beakers and more
- Blunt tip probe is ideal for veterinary practices, farm and ranch
- Surface probe is ideal for cooking, laboratories and hot plates (does not include probe cover)
- Features include minimum/maximum temperature readings, alarms, data hold, water resistant models and more
Certifications
CE marked
Compliance
Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST; individually serialized
Specifications
0°, 100°C | |
190 x 20 mm (7.5 x 0.8 in.) | |
Stainless Steel | |
0.1°C/°F | |
200°C | |
-50°C to +200°C | |
±1°C from –20°/120°C; otherwise ±2°C |
Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized, CE marked. | |
Multi-language instructions (English, French, German, Italian, Portuguese and Spanish) | |
Stainless Steel | |
Auto Off; 120mm (4.7 in.) Stainless Steel Probe; Requires LR44 battery | |
-50°C | |
Yes |