missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Solus™ 1000 Safety Glasses, Scotchgard™ Anti-Fog / Anti-Scratch Coating (K&N)
Click to view available options
Product Type:
Safety Glasses
Safety Glasses Kit
Frame Color:
Blue, Black
Green, Black
Lens Tint:
Amber
Clear
Gray
Description
- Stylish and modern look slim frame with colour accented soft temple components
- Strong polycarbonate lens for impact resistance
- 3M™ Scotchgard™ Anti-Fog Coating offers superior anti-fog and anti-scratch properties
- Lightweight with soft cushioning on nose bridge
- Inner padding on temples for increased comfort and stability when worn
- Meets K&N marking requirements of EN 166
- Frame marking: 3M EN166 FT CE
Compliance
Meets ANSI Z87.1+ 2015 and CSA Z94.3 standards.
Specifications
Specifications
Certifications/Compliance | ANSI Z87.1+ 2015, CSA Z94.3 |
Lens Coating | Anti-fog |
Lens Tint | Gray |
Product Type | Safety Glasses |
For Use With (Application) | Construction, Food and Beverage Manufacturing, General Manufacturing, Metal Fabrication, Military Maintenance, Repair and Operation (MRO), Oil & Gas, Primary Metals, Transportation |
Frame Color | Green, Black |
Model | S1202SGAF |
Temple Style | Removable |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'