missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sodium Hydroxide Solution Methanolic 1M (1N), NIST Standard Solution Ready To Use, for Volumetric Analysis, Fisher Chemical™
Click to view available options
Quantity:
1 L
2.5 L
Specifications
Specifications
Color | Colorless |
Quantity | 1 L |
Packaging | HDPE plastic bottle |
Physical Form | Liquid |
Safety and Handling
Product Identifier
- Sodium hydroxide, solution 1M, methanolic solution
- Danger
- Flammable liquid Category 2
- Acute toxicity Category 3
- Skin corrosion/irritation Category 1 B
- Serious eye damage/eye irritation Category 2
- Specific target organ toxicity after single exposure Category 1
- H225-Highly flammable liquid and vapour.
- H301-Toxic if swallowed.
- H311-Toxic in contact with skin.
- H314-Causes severe skin burns and eye damage.
- H331-Toxic if inhaled.
- H370-Causes damage to organs.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/soap.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- MIXTURE LIST-Contains : Methyl alcohol, Sodium hydroxide
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction