missing translation for 'onlineSavingsMsg'
Learn More

Sodium Carbonate Solution 0.5M (1N), NIST Standard Solution Ready To Use, for Volumetric Analysis, Fisher Chemical™

Product Code. 10489750
Click to view available options
Quantity:
1 L
2.5 L
This item is not returnable. View return policy
This item is not returnable. View return policy

Chemical Identifiers

MDL Number 3494

Specifications

Boiling Point 100°C
Melting Point 0°C
Color Colorless
Physical Form Liquid
Quantity 1 L
Packaging HDPE plastic bottle
Vapor Pressure 14mmHg at 20°C
Density Vapor Density: 0.7
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'