missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Simport™ Scientific SLIMSETTE™ M511 Tissue Processing/Embedding Cassettes
A new generation of cassettes featuring four square compartments
Specifications
Closure Type | Integral Lid |
---|---|
Material | Acetal Polymer |
Writing Face Angle | 45° |
Description
- Made of acetal polymer
- Design has a unique recessed cover
- Cassettes are thinner, allowing more to be stacked in automatic labeling machines
- Each cassette has four square compartments measuring 13mm
- Large labeling area for easy identification
- Anterior writing area at a 45° angle
Order Info
3 x 500/Cs.
Specifications
Integral Lid | |
Acetal Polymer | |
45° |