missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Simport™ Scientific SLIMSETTE™ M510 Biopsy Processing/Embedding Cassettes
SLIMSETTE™ M510 Biopsy Processing/Embedding Cassettes are a new generation of cassettes that are more compact and easier to use.
Specifications
Quantity | 3 x 500/Cs. |
---|---|
Writing Face Angle | 45° |
Closure Type | Integral Lid |
Material | Acetal Polymer |
Product Type | Biopsy Cassette |
Description
- Specially designed to hold biopsy specimens during the embedding process
- Made of acetal polymer
- Unique recessed cover
- Cassettes are thinner, allowing more to be stacked in automatic labeling machines
- One-piece integral lid
- Large labeling area for easy identification
- Anterior writing area at a 45° angle
Specifications
3 x 500/Cs. | |
Integral Lid | |
Biopsy Cassette |
45° | |
Acetal Polymer |