missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Simport™ Scientific MICROMESH™ Biopsy Processing/Embedding Cassettes with Four Square Compartments
Offer four square compartments each measuring 13 × 12mm
Specifications
Closure Type | Integral Lid |
---|---|
Material | High Density Polymer |
Writing Face Angle | 45° |
Description
- Height: 6mm
- Cover and base have 1676 square openings, maximizing fluid exchange and ensuring proper drainage
- Large anterior and posterior slots in both cassette and cover ensure that the cassette will sink rapidly
- Cover does not protrude above the cassette, saving space
- Molded from a special high density polymer
- One-piece integral lid eliminates need for separate steel lids
- Lids can be opened and closed as often as necessary and relock securely without danger of specimen loss
- Anterior writing area at a 45° angle
- Available in 11 non-cytotoxic, non-metallic colors and 3 fluorescent colors
Order Info
Each case contains four dispenser boxes of 250 cassettes with covers closed
Specifications
Integral Lid | |
High Density Polymer | |
45° |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title