missing translation for 'onlineSavingsMsg'
Learn More

Simport™ Scientific Disposable Base Molds

Disposable Base Molds are inexpensive enough to be discarded after use, yet strong enough to be reused.

Specifications

Product Type Base Mold
Material PVC
Depth (Metric) 0.5 cm
Depth (English) 0.196 in.
Disposable Yes
View More Specs

Description

Description

  • Specially formulated plastic material offers excellent thermal exchange
  • Smooth interior finish and rounded corners facilitate specimen removal
Specifications

Specifications

Base Mold
0.5 cm
Yes
1000/Cs.
PVC
0.196 in.
Can be use with same styles and types of cassettes and embedding rings and provides offering excellent thermal exchange
Videos
SDS
Documents

Documents

Product Certifications