missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Simport™ Scientific Cryogenic Tubes
Specifications
Certifications/Compliance | Certified Rnase-, DNase-, Pyrogen- and DNA-free, CE |
---|---|
Diameter (English) Outer | 0.49 in. |
Autoclavable | Autoclavable |
Dnase Free | Yes |
Material | Polypropylene |
Specifications
Certified Rnase-, DNase-, Pyrogen- and DNA-free, CE | |
Autoclavable | |
Polypropylene | |
0.25 in. Turn Super Fast External | |
Yes |
0.49 in. | |
Yes | |
Sterile | |
Storing biological material, human or animal cells | |
Yes |