missing translation for 'onlineSavingsMsg'
Learn More

Manutan Simplex sling, flat choker, 1500kg capacity, white, 2m length

Brand:  Manutan A340151

Encompass_Preferred

Product Code. 12813448

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

Suitable for lifting pipes and bundles.
  • Vertical lift SWL: 1500kg
  • Sling colour: White
  • Width: 90mm
  • Effective working length: 2m
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers