missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Silicone Rubber Hand Protector Heat Resistant Glove
Click to view available options
Dimensions: 190 x 98mm
Description
- One size
- Manufactured from strong tear resistant silicone rubber
- Withstands temperatures as high as 260°C and as low as -57°C
- CE marked
Specifications
Specifications
Material | Silicone Rubber |
Powdered | Powder Free |
Product Type | Gloves |
Temperature (Metric) Max | 260°C |
Quantity | 1 Each |
Resistant To | Heat |
Length (Metric) | 190 mm |
Width (Metric) | 98 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'