missing translation for 'onlineSavingsMsg'
Learn More

Sharpsguard™ orange com-plus Sharps Container

Designed to fit safely and securely into the Sharpsguard™ tray range and other carrying trays. Sharpsguard orange com-plus Sharps Container is for disposal of sharps that have not been contaminated with medicinal products.

Brand:  Daniels Healthcare DD479OL

Product Code. 12322439

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Rectangular for easy stowage in medical bags
  • Sliding door with an aperture which will take a 20mL syringe
  • Supplied with lid assembled
  • Rigid polypropylene construction and wall thickness
  • Offers outstanding protection against penetrating sharps and leaking fluids
  • When container is full to the fill line it must be locked and disposed of safely
  • All have clear British Standard markings, user instructions and a visible fill line
Specifications

Specifications

0.78 L
Orange
205 mm
Autoclavable
Lid
120 mm
54 x 36 mm (L x W)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Sharpsguard™ orange com-plus Sharps Container > Dimensions: 205L x 120mmH; Capacity: 1L; Color: orange

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.