missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Embedding Cassettes in Tube Packs
Hold and identify tissue samples in processing, embedding and sectioning procedures with Embedding Cassettes in Tube Packs. Compatible for use with the Epredia™ PrintMate AS™ Cassette Printer.
140.37 € - 190.00 €
Specifications
Quantity | 750 Cassettes/Cs. |
---|---|
Pore Style | Round Holes |
Material | Acetal Polymer |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
12973785
|
Epredia™
B1000732AQ |
Aqua | |||||||
12983785
|
Epredia™
B1000732BL |
Blue | |||||||
12993785
|
Epredia™
B1000732GR |
Green | |||||||
12903795
|
Epredia™
B1000732GY |
Gray | |||||||
12913795
|
Epredia™
B1000732LI |
Lilac | |||||||
12923795
|
Epredia™
B1000732OR |
Orange | |||||||
12933795
|
Epredia™
B1000732PE |
Peach | |||||||
12943795
|
Epredia™
B1000732PK |
Pink | |||||||
12953795
|
Epredia™
B1000732TN |
Tan | |||||||
12963795
|
Epredia™
B1000732WH |
White | |||||||
12973795
|
Epredia™
B1000732YW |
Yellow | |||||||
Description
- Can be used on all Epredia PrintMate automatic cassette labelers
- Fit securely in microtome chuck adapters
- Designed to accept metal lids (Order number 1001003, 25/pk., sold separately)
- Made of acetal polymer with a pore style of round holes
- Supplied in 10 tubes of 75 cassettes each
Specifications
750 Cassettes/Cs. | |
Round Holes | |
Acetal Polymer |