missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ GC Capillary Columns: Phenyl (equiv.) Polycarborane Siloxane
Range of columns that feature high levels of robustness, reproducibility and performance
506.00 € - 938.00 €
Specifications
Stationary Phase | 5% Phenyl (equiv.) Polycarborane Siloxane |
---|---|
For Use With (Application) | Simulated Distillation, Pesticide Analysis, Herbicides Analysis |
Packing Material | HT5 |
Polarity | Polar |
Product Code | Brand | Length (Metric) | Diameter (Metric) Inner | Film Thickness | Material | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) Inner | Film Thickness | Material | Price | Quantity & Availability | ||
10646401
|
SGE™
054657 |
12 m | 0.53 mm | 0.15 μm | Polyimide Clad |
697.00 €
Each |
Estimated Shipment: 18-12-2024
Log in to see stock. |
||
10731992
|
SGE™
054631 |
12 m | 0.22 mm | 0.1 μm | Polyimide Clad |
506.00 €
Each |
Estimated Shipment: 18-12-2024
Log in to see stock. |
||
10641803
|
SGE™
054633 |
15 m | 0.25 mm | 0.1 μm | Polyimide Clad |
523.00 €
Each |
Estimated Shipment: 18-12-2024
Log in to see stock. |
||
10777374
|
SGE™
054667 |
15 m | 0.32 mm | 0.5 μm | Polyimide Clad |
533.00 €
Each |
Estimated Shipment: 18-12-2024
Log in to see stock. |
||
10192872
|
SGE™
054634 |
30 m | 0.25 mm | 0.1 μm | Polyimide Clad |
805.00 €
Each |
Estimated Shipment: 18-12-2024
Log in to see stock. |
||
10508112
|
SGE™
054658 |
25 m | 0.53 mm | 0.15 μm | Polyimide Clad |
938.00 €
Each |
Estimated Shipment: 18-12-2024
Log in to see stock. |
||
10557722
|
SGE™
054642 |
25 m | 0.32 mm | 0.1 μm | Polyimide Clad |
938.00 €
Each |
Estimated Shipment: 23-12-2024
Log in to see stock. |
||
Description
- Low bleed; high inertness for most demanding analyses
- High tolerance level to adverse conditions and samples
- Manufactured to exact specifications, ensuring column-to-column reproducibilty
- forte HT5 (5% Phenyl Polycarborane-siloxane)—High 480°C temperature phase suited for simulated distillation and other petroleum applications
Specifications
5% Phenyl (equiv.) Polycarborane Siloxane | |
Simulated Distillation, Pesticide Analysis, Herbicides Analysis | |
HT5 | |
Polar |