missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series FP Classic.Line - Drying and Heating Chambers, with Forced Convection and Program Functions

A BINDER material test chamber with mechanical convection of the FP series provides reliably short drying times and particularly fast heating – even for chambers under full loads.
Brand: BINDER™ 9010-0263
This item is not returnable.
View return policy
Description
- Temperature range: +5°C above ambient temperature to +300 °C
- APT.line™ preheating chamber technology
- Adjustable fan speed
- Adjustable exhaust air flap
- Controller with time-segment and real-time programming
- 2 chrome-plated racks
- Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm
- Computer interface: RS 422
Specifications
30 kg | |
FP240-230 V, Standard, Series FP Classic.Line - Drying and heating chambers with forced convection and program functions, 240 L, 230 V 1 ∼ 50/60 Hz | |
APT.line™ technology | |
2 std./7 max. | |
Drying and Heating Chamber | |
FP240-230 V | |
1095 x 845 x 850 mm | |
230 V, 1 phase, 50/60 Hz, 2.7 kw, 16 A | |
2.7 kW | |
50/60 Hz |
Controller with time-segment and real-time programming | |
240 L | |
Forced | |
Ambient +5° to 300°C | |
LED | |
800 x 510 x 600 mm | |
96 kg | |
230 V | |
16 A |
EN Checklist for Delivery free point of use.pdf
File size: 358.1 kB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BINDER™ Series FP Classic.Line - Drying and Heating Chambers, with Forced Convection and Program Functions > Model: FP240-230V; Capacity: 240 L; Voltage: 230 V; Frequency: 50/60 Hz;
Spot an opportunity for improvement?Share a Content Correction