missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Semperit™ Semperguard™ Vinyl Powdered Disposable Gloves
Semperguard™ Vinyl Powdered Disposable Gloves are safe for use with fat-free foodstuffs.
12.10 €
Specifications
Certifications/Compliance | ISO 9001, ISO 13485 |
---|---|
Classification | CE Category I |
Cut Style | Rolled |
Color | Transparent |
Disposable | Single-use |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15573516
|
Semperit™
3000001476 |
Small |
12.10 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
15593516
|
Semperit™
3000001478 |
Large |
12.10 €
Pack of 100 |
Estimated Shipment: 21-10-2024
Log in to see stock. |
|||||
15503526
|
Semperit™
3000001479 |
X-Large |
12.10 €
Pack of 90 |
In Stock
Log in to see stock. |
|||||
15583516
|
Semperit™
3000001477 |
Medium |
12.10 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
Description
- Pre-powdered
- Vinyl construction
- Free from latex proteins and accelerants
- Free from DOP
- Suitable for fat-free food contact
- CE Category I minimal risks
- Transparent in color
Specifications
ISO 9001, ISO 13485 | |
Rolled | |
Single-use | |
Vinyl | |
Disposable Gloves | |
Personal Protection, Professional Cleaning/Hygiene, Alternate Care | |
Dispenser Box | |
240 mm |
CE Category I | |
Transparent | |
Yes | |
Powdered | |
0.15 mm | |
Rolled | |
100 Pk. |