missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Semperit™ Semperguard™ Sempercare Shine+ Nitrile Examination Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- The optimized length of the fingers significantly improves the wearing comfort
- Powder-free natural latex examination glove excels by its extraordinary, well-gliding surface.
- The textured fingers provide a good grip which is indispensable for safe instrument handling.
- The synthetic inner coating achieved by the special Sempermed technology makes it easy and fast to don.
Specifications
Specifications
Certifications/Compliance | ASTM, EN 455, EN 420, EN 374-1, EN 374-3 |
Classification | CE Class I, CE Category III |
Color | White |
Disposable | Single-use |
Material | Nitrile |
Powdered | Powder Free |
Product Type | Nitrile Examination Glove |
Size | Large |
Sterility | Non-sterile |
Thickness (Metric) | 0.15 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction