missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Screw Top Vial Kit
Amber glass construction. Clam shell package. Use 100μL inserts for limiting volume.
Brand: Thermo Scientific™ 60180-204
This item is not returnable.
View return policy
Description
- Amber Borosilicate glass construction
- 12mm dia X 32mmH screw top vials
- 1.8mL
- Blue PTFE/Silicone liner installed into the 8-425 black polypropylene cap
- Supplied in packs of 100
Specifications
Black | |
Amber | |
Borosilicate Glass (5.1) | |
100 | |
Screw Cap |
PTFE/Silicone, Blue | |
12 mm | |
1.8 mL | |
Polypropylene | |
32 mm |