missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ Scott™ Clinical Rolls
Offering a high level of comfort to patients. Scott™ Clinical Rolls are manufactured from 3-ply soft, white tissue.
269.00 €
Specifications
Product Type | Toilet Tissue |
---|---|
Length (English) | 164 ft. |
Length (Metric) | 50 m |
Material | Paper |
For Use With (Application) | High Traffic Washrooms |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
10604351
|
Kimberly-Clark™
6027 |
50 m x 590 mm (164 ft. x 23.2 in.) | |||||||
Description
- 100% new cellulose
- With perforations every 370 mm
- For medical practices and clinics
Specifications
Toilet Tissue | |
50 m | |
High Traffic Washrooms |
164 ft. | |
Paper | |
3-ply |