missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Scorpion PharmaScoop™

Constructed of high quality stainless steel for durability. Sampling Systems™ Scorpion PharmaScoop™ has an ergonomic handle positioned on top of the scoop.

Brand:  Sampling Systems™ A346-1500

Product Code. 15849641

  • 151.00 € / Each
Estimated Shipment: 11-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Hygienic crevice free construction
  • 316L Stainless Steel
  • Satin finish
  • Rounded corners for easy cleaning
  • Heavy duty construction
Specifications

Specifications

Stainless Steel (316L)
Polished
280 mm
1500 mL
130 mm
155 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers