missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Scorpio™ 8-354 Series Green Neoprene Immersion Gloves
Neoprene dipped coating on interlock knit liner for better grip on wet and slippery materials.
223.00 €
Specifications
Back Material | Neoprene |
---|---|
Certifications/Compliance | ANSI, EN 388 : 3121, EN 374 |
Cuff Material | Neoprene |
Coating Material | Neoprene |
Laboratory/Cleanroom Use | Yes |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
12669791
|
Ansell™
8354100 |
10 |
223.00 €
12 pairs |
In Stock
Log in to see stock. |
|||||
12679791
|
Ansell™
8354080 |
8 |
223.00 €
12 pairs |
In Stock
Log in to see stock. |
|||||
12055550
|
Ansell™
8354090 |
9 |
223.00 €
12 pairs |
Estimated Shipment: 15-10-2024
Log in to see stock. |
|||||
Description
- Flexible
- Textured finish
- 100% liquidproof
- Soft stretchy knit liner with no seams in working area
- Comfortable to wear, cushions the hand, absorbs perspiration and prevents chafing
- Good wet grip. Safer handling means increased productivity
- Easier to manipulate, less tiring to the hand and easier to get on and off
- Neoprene coating
- Wide ranging chemical protection
- Certified FDA21 CFR 177-2600
Applications:
- Cleaning furnaces, distillation pumps, valves or lines and crackers BTX process
- Equipment repair and maintenance
- Filling, blending and charging of raw materials
- Loading and unloading process equipment
- Opening and draining pumps valves or lines
- Opening furnaces draining pumps valves or lines and crackers BTX process
- Transferring liquids and solids
- Supervision of running operation
- Warehousing of raw materials
- Transferring liquids and solids between vessels and tanks and process equipment
Specifications
Neoprene | |
Neoprene | |
Yes | |
8-354 | |
Interlock Knit Cotton | |
72 Pairs | |
8-354 |
ANSI, EN 388 : 3121, EN 374 | |
Neoprene | |
Immersion Gloves | |
Gauntlet | |
Fully coated-palm | |
Chemicals |