Learn More
Thermo Scientific™ Savant™ Universal SpeedVac™ Vacuum System
Safely handle and recover solvents with this single integrated unit, which combines an oil-free vacuum source and refrigerated vapor trap.
Specifications
Shipping Height (English) | 18 in. |
---|---|
Shipping Height (Metric) | 450 mm |
Shipping Length (English) | 24 in. |
Shipping Length (Metric) | 600 mm |
Shipping Width (English) | 14 in. |
Description
Safely handle and recover solvents with the Thermo Scientific™ Savant™ Universal SpeedVac™ Vacuum System, equipped with an easy to use, wide-mouth glass condensation flask. This single integrated unit combines an oil-free vacuum source and refrigerated vapor trap, and can be connected to any of the concentrators to provide a complete SpeedVac system.
Savant UVS400:
- Low maintenance, oil-free and corrosion resistant system
- Wide mouth glass condensation flask with self-sealing cover
- Small footprint
- Single stage refrigeration system
- Efficient operation with all SpeedVac concentrators, gel dryers and other vacuum-dependent equipment
- Optional post trap (model no. ANT100) may be added to neutralize ammonia or acid
- Chemical trap (model no. DTK120R) may be added to absorb volatile radioactivity and residual vapor
- Max. vacuum <10 torr (13.3mbar)
- Oil-free ETFE diaphragm pump
- 36 liters/minute displacement on 60Hz; 30 liters/minute on 50Hz models
Savant US800DDA:
All the standard features as well as:
- 3-stage high efficiency oil free pump
- Max. Vacuum <0.6 torr
- 36 liters/minute on 60Hz; 20 liters/minute on 50Hz models
- PTFE tubing and vapor path
- Post trap ANT100 included
- Order ANS121/4 ammonia neutralizing solution separately
- VaporNet™ solvent recovery enhancement
Requires:
Thermo Scientific™ CryoCool™ heat transfer fluid (model no. SCC1) must be ordered for use with all refrigerated cold traps, and the universal vacuum source. Please order separately.
Specifications
18 in. | |
24 in. | |
14 in. | |
4 L |
450 mm | |
600 mm | |
250 mm |