missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Vivapure™ AdenoPACK 20 Kit
BIOPHARMA

The optimal kit for construct screening

Brand:  Sartorius VS-AVPQ020

Product Code. 10257712

  • 530.00 € / Each
Estimated Shipment: 23-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Vivapure AdenoPACK 20 is the small scale kit in the AdenoPACK series, purifying up to 1 x 1012 viral particles from 20mL cell culture. Especially when it comes to testing new constructs, parallel and fast purifications of different adenoviruses are essential. This kit allows the rapid, simple and affordable spin column based purification of 6 different samples in parallel and bridges a gap in the CsCl density gradient method – for the first time adenovirus can efficiently be purified from less than 100mL cell culture volume.

  • Spin column based kit
  • Easy and fast parallel purification of multiple samples
  • Virus purification based on membrane adsorber technology
  • High-speed process completed in about 1 hour
  • Excellent viral access provides quantitative recoveries
  • Able to process 6 × 20mL cell culture
  • Recovers 1 × 1011 to 1012 viral particles from 20 mL cell culture

For a normal yielding vector, 1 × 15cm culture plate purified using this method yields up to 1 × 1012 viral particles.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

<0.025 EU/mL
20 mL of Adenovirus supernatants
-20°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers