missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cubis™ MSU Precision Balance without Draft Shield

Combines classic key-operated control with the widest range of performance features and technologies. Sartorius Cubis™ MSU Precision Balance without Draft Shield is a universal solution for safe and reliable laboratory weighing. Available in a range of capacities.

Brand:  Sartorius MSU8202S-000-D0

 View more versions of this product

Product Code. 10799185

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

MSU Balances are part of the Cubis modular equipment series, which incorporates a precisely-machined 2nd generation monolithic weigh cell for increased accuracy and ultra-fast response for quick results with outstanding repeatability. Cubis is the first and only balance to automatically check, perform and document its exact leveling.

  • Offers uncompromising reliability of weighing results and conformity to standards
  • Short measurement times result in time gained for every single measurement
  • Q-Level motorized leveling function: provides valuable support to always have a leveled balance
  • Features isoCAL, a fully automatic calibration/adjustment function
  • Q-Pan: Automatically minimizes off-center loading errors to maximize weighing accuracy
  • Interfaces available: Bluetooth, 9-pin RS232C with PS2 port or an additional 25-pin RS232C port
  • Weigh pan can be quickly and easily disassembled and cleaned without compromising stability
  • Can be quickly and easily disassembled and cleaned without compromising the unit
  • Protected against dust and water
  • Available with a stainless steel weigh pan without a draft shield
  • Supplied with a certificate of conformity to specifications
MSU Display and Control Unit
  • Tiltable and removable large, high-resolution monochrome graphic display
  • Key operation; positive click action and precise activation of functions
  • Combines classic key-operated control with a wide range of performance features
  • Comes standard with built-in USB, 25-pin RS232C and Ethernet communication interfaces as well as integrated SD card reader for data storage and convenient data transfer
  • Q-Guide: Novel, wizard-supported user/task management for easy operation and programming
  • Ensure safety and reliability of results with Advanced Pharma Compliance via user/password management, audit trail function, alert messages and reminder functions
  • Applications include: Basic weighing, weighing in percent, averaging (animal weighing), mass unit conversation, counting, formulation, density determination, totalizing, checkweighing, second tare memory, individual identifiers (IDs), calculations, statistics, time controlled functions

† According to United States Pharmacopeia Chapter 41.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Keys
RS-232 25 pin, RS232 9 pin, bluetooth, PS/2 port
LCD
Carat, grain, milligram, pound, ounce, pennyweight
Semi automatic
Die-cast Metal, Stainless Steel
8202S
12 g
41°F to 104°F
5000 g
2 Years
8.1 in.
20.6 cm
29.2 cm
8.1 in.
20.6 cm
100/240 V
1 A
ISO, FDA/USP, GxP
8.2 kg
10 mg
AC adapter, dust cover, manual
≤±20 mg
≤1.5 sec.
≤±7 mg
≤0.8 sec.
5°C to 40°C
Precision Balance
9.9 in.
25.2 cm
11.5 in.
20.9 in.
53.3 cm
100/240 V 50/60 Hz
15 w
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Promotions

Promotions