missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Cables for Cubis™ High-Capacity Balances
Cables for use with Cubis MSA, MSU and MSE display and control units.
213.00 € - 338.00 €
Specifications
Length (English) | 118.11 in. |
---|---|
Length (Metric) | 300 cm |
Type | Printer Cable |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
16383086
|
Sartorius
YCC01-MSED3 |
Cubis MSE Balance |
213.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
13129250
|
Sartorius
YCC01-MSM3 |
Cubis Models with 0.01, 0.001, 0.0001 mg Readability |
338.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Cables
- For use with Cubis MSA, MSU and MSE display and control units
Specifications
118.11 in. | |
300 cm | |
Printer Cable |