Learn More
Saint Gobain Life Sciences Tygon™ S3™ B-44-4X Tubing
Food and beverage dispensing Tygon™ S3™ B-44-4X Tubing.
30.30 € - 78.25 €
Specifications
Product Type | Tubing |
---|---|
Certifications/Compliance | FDA 21 CFR, 175.300, 3-A, NSF Standard 51 |
Autoclavable | Autoclavable |
Material | Thermoplastic |
Overall Length (English) | 50 ft. |
Product Code | Brand | Diameter (English) Inner | Diameter (English) Outer | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) Inner | Diameter (English) Outer | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | ||
15487613
|
Saint Gobain Life Sciences
95644-01 |
0.06 in. | 0.18 in. | 1.52 mm | 4.57 mm |
66.10 €
Each |
Estimated Shipment: 16-01-2025
Log in to see stock. |
||
14850452
|
Saint Gobain Life Sciences
95644-01 |
0.06 in. | 0.18 in. | 1.52 mm | 4.57 mm | ||||
15906382
|
Saint Gobain Life Sciences
AAA00004 |
0.09 in. | 0.15 in. | 2.29 mm | 3.81 mm |
30.30 €
15m |
Estimated Shipment: 06-01-2025
Log in to see stock. |
||
15916382
|
Saint Gobain Life Sciences
AAA00006 |
0.12 in. | 0.18 in. | 3.05 mm | 4.57 mm |
33.45 €
15m |
Estimated Shipment: 08-10-2024
Log in to see stock. |
||
Description
Tygon S3™ B-44-4X tubing from Saint-Gobain is lightweight and extremely flexible, readily accommodating abrupt corners and obstacle with ease. Compared to rigid piping, it has a very small footprint, is simple to install and only requires minimal couplings and fittings. Its glass-like clarity makes it easy to monitor and adjust the flow of foods or beverages during processing, and its smooth, non-porous bore inhibits particle entrapment, minimizing the potential for bacterial growth. Our food and beverage dispensing tubing is extremely resistant to harsh alkaline cleaners and sanitizers, and is ideal for aseptic filling, condiment dispensing, soft-serve dispensing, dairy processing and vitamin and flavor concentrate systems.
- Smooth, non-porous bore will not trap particulates or promote bacterial growth
- Resistant to harsh alkaline cleaners* and sanitizers
- Excellent alternative to rigid piping systems
- Contains no BPA or phthalates
Typical Applications*
- Aseptic filling
- Condiment dispensing
- Dairy processing
- Vitamin and flavor concentrate systems
- Soft-serve dispensing
Specifications
Tubing | |
Autoclavable | |
50 ft. | |
390% | |
Aseptic filling, condiment dispensing, dairy processing, vitamin and flavor concentrate systems, soft-serve dispensing | |
-45°C | |
250 lb-f/in | |
Clear | |
165°F |
FDA 21 CFR, 175.300, 3-A, NSF Standard 51 | |
Thermoplastic | |
15.2 m | |
Food and beverage dispensing | |
-49°F | |
1 Ea. | |
Non-sterile | |
65 (Shore A) | |
79°C |