missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SAHARA Acrylic S19T Heated Bath Circulators

Ideal when visibility of your application is required, with efficient heating from ambient plus 13°C to a maximum of 80°C.

Specifications

Certifications/Compliance CE/ROHS/WEEE
Dimensions (L x W x H) 20.7 x 12.4 x 14 in. (52.6 x 31.5 x 35.5 cm)
Height (English) 14 in.
Height (Metric) 35.5 cm
Length (English) 20.7 in.
View More Specs

Description
Show More
Specifications

Specifications

CE/ROHS/WEEE
14 in.
20.7 in.
19.1 lb.
19 L
31.5 cm
20.7 x 12.4 x 14 in. (52.6 x 31.5 x 35.5 cm)
35.5 cm
52.6 cm
8.7 kg
12.4 in.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ SAHARA Acrylic S19T Heated Bath Circulators

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.