missing translation for 'onlineSavingsMsg'
Learn More

Corrosive Resistant Acid and Alkali Cabinets

Corrosive Resistant Acid and Alkali Cabinets constructed of 0.9mm-thick zintec steel for extra corrosive resistance.

Brand:  N/A 88A663

 View more versions of this product

Product Code. 12972525

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Constructed of 0.9mm-thick zintec steel
  • Adjustable spillage and liquid-tight sump tray
  • Doors are rebated and secured by chrome three-way locking handle
  • White, high-visibility powder-coated finish with appropriate warning labels
  • Note: These cabinets are for storing acids safely and do not claim to be acid-proof.
  • Cabinets are compliant with the following:
    • DSEAR 2002
    • HS(G)51, 1990
    • Factory Inspectorate Certificate of Approval No1: Parts 3 and 4
    • COSHH
Specifications

Specifications

300 x 610 x 610 mm
Steel
Corrosive Resistant Acid and Alkali Cabinets
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers