missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Safety Bottle Carrier
Choose a single or double carrier. Azpack™ Safety Bottle Carrier includes a hole in the top of the lid to keep the bottle still.
Brand: Azpack™ 1235-8258
This item is not returnable.
View return policy
Description
Choose a single or double carrier. Azpack™ Safety Bottle Carrier includes a hole in the top of the lid to keep the bottle still.
- Constructed of HDPE
- Good chemical resistance
- Strong rigid swivel handle
- Holds plain Winchester type bottles up to 2. 5L capacity
- Exterior Diameter: 164mm
- Internal Diameter: 163mm
- Thickness: 2.5 to 3.5mm
Specifications
Swivel Handle | |
HDPE | |
294 mm |
Winchester Bottle Carrier | |
Single | |
293 mm |