missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Rubber Cone Filter Crucible Adapters
Fisherbrand™ Rubber Cone Filter Crucible Adapters facilitate safe and secure placement of filter crucibles into a funnel.
58.00 € - 133.00 €
Specifications
For Use With (Equipment) | Filter crucibles |
---|---|
Material | Rubber |
Product Type | Cone |
Quantity | 10Pack |
Product Code | Brand | Cone Size | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Cone Size | Height (Metric) | Price | Quantity & Availability | ||||
12388845
|
Fisherbrand™
CC/2 |
27mm I.D. large end; 18mm I.D. small end | 25mm |
67.00 €
Pack of 10 |
Estimated Shipment: 17-01-2025
Log in to see stock. |
||||
12308855
|
Fisherbrand™
CC/3 |
34mm I.D. large end; 23mm I.D. small end | 30mm |
133.00 €
Pack of 10 |
Estimated Shipment: 14-01-2025
Log in to see stock. |
||||
12328855
|
Fisherbrand™
CC/4 |
40mm I.D. large end; 27mm I.D. small end | 35mm |
120.00 €
Pack of 10 |
Estimated Shipment: 14-01-2025
Log in to see stock. |
||||
12338855
|
Fisherbrand™
CWF-820-070L |
50mm I.D. large end; 30mm I.D. small end | 50mm |
74.00 €
Pack of 10 |
Estimated Shipment: 14-01-2025
Log in to see stock. |
||||
12318855
|
Fisherbrand™
CWF-820-050R |
40mm I.D. large end; 25mm I.D. small end | 45mm |
58.00 €
Pack of 10 |
Estimated Shipment: 14-01-2025
Log in to see stock. |
||||
12348855
|
Fisherbrand™
CWF-820-090F |
60mm I.D. large end; 40mm I.D. small end | 55mm |
80.00 €
Pack of 10 |
Estimated Shipment: 05-03-2025
Log in to see stock. |
||||
Description
- Available in a range of sizes
- Provided in packs of 10
Specifications
Filter crucibles | |
Rubber | |
Cone | |
10Pack |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title