missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Round Glass Narrow Mouth Alpha Bottles
Click to view available options
Capacity (Metric):
15 mL
30 mL
100 mL
125 mL
250 mL
300 mL
500 mL
1000 mL
Color:
Amber
Clear
Description
- Narrow neck
- Borosilicate glass, round
- Amber or clear glass
Specifications
Specifications
Capacity (Metric) | 300 mL |
Color | Clear |
Material | Borosilicate Glass |
No. per Pack | 48Pack |
Quantity | 48Pack |
Mouth | Narrow |
Shape | Cross Section Circular |
Height (Metric) | 151 mm |
Product Type | Bottle |
Diameter (Metric) | 65.6 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction