missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Round Bottom Polypropylene Test Tubes for Storage Box
For use with Micro Rack Tube System.
Specifications
Capacity (Metric) | 1.2 mL |
---|---|
Length (Metric) | 44 mm |
Material | Polypropylene |
For Use With | Micro Rack Tube System; Storage of chemical and biological samples |
Diameter (Metric) | 8.5 mm |
Description
Polypropylene Test Tubes display high thermal, mechanical and chemical resistance. It is therefore recommended for the storage of chemical and biological samples
- Volume: 1.2mL
- Dia. x H: 8.5 x 44mm
- Available with or withou
Specifications
1.2 mL | |
Polypropylene | |
8.5 mm |
44 mm | |
Micro Rack Tube System; Storage of chemical and biological samples | |
Test Tube |