missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ Round Bottom Flask Carrier
Compatible with several IKA stirrers.
157.00 € - 369.00 €
Specifications
Includes | Without handle |
---|---|
Shape | Round Bottom |
Temperature (Metric) | 180°C |
Type | Flask Carrier |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15188449
|
IKA™
0025000634 |
100 mL |
157.00 €
Each |
Estimated Shipment: 27-01-2025
Log in to see stock. |
|||||
15254037
|
IKA™
0025000833 |
1000 mL |
269.00 €
Each |
Estimated Shipment: 27-01-2025
Log in to see stock. |
|||||
15375051
|
IKA™
0025000834 |
2000 mL |
369.00 €
Each |
Estimated Shipment: 08-04-2025
Log in to see stock. |
|||||
Description
- Round/hollow cylindrical bottom
- Aluminum anodized
Specifications
Without handle | |
Round Bottom | |
180°C | |
Flask Carrier |