missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ Rotor, Angle, 44 x 1.5/2.0 ml
Angle rotor for use with Frontier 5000 Series Micro Centrifuge
Brand: Ohaus™ 30130879
Description
- Capacity: 44 x 1.5/2.0 ml
- Max g-force: 17,317g
- Max speed: 13,500 rpm
Services
2 years
Specifications
Rotor, Angle, 44x1.5/2.0ml | |
44 x 1.5/2.0 mL | |
13,500 rpm | |
FC5515 | |
Angle rotor 44 x 1.5/2.0mL |
Stainless Steel | |
17,317 x g | |
1.330 kg | |
32/55° |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction