missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Reversible Microtube Racks with Lid
Store samples securely and rapidly identify them with this reversible microtube rack with lid, which features a low-profile design with an alphanumeric grid.
Brand: Thermo Scientific™ 8600-11
This item is not returnable.
View return policy
Description
Store samples securely and rapidly identify them with Thermo Scientific™ Reversible Microtube Racks with Lid. These racks feature a stable, low-profile design with an alphanumeric grid.
- Hold 0.2mL tubes on one side, 0.5mL tubes on the other
- Lid protects samples and allows stacking
- 100% Recycled plastic
- Several colors available
Specifications
Reversible Microtube Rack | |
Blue, Green, Red, Yellow | |
Recycled Plastic | |
12 Racks |
Reversible Microtube Rack | |
Tubes (0.2 mL), Tubes (0.5 mL) | |
Yes |