missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Revco™ ExF -86°C Upright Ultra-Low Temperature Freezers

Ensure uncompromised sample protection for -50° to -86°C applications with these freezers, designed for daily sample protection and dependability.

Specifications

Temperature Range -50°C to -86°C
No. of Doors 1
Inner Doors 5
Cabinet Material Cold-rolled Steel
Insulation Polyurethane Foam
View More Specs

Description

Description

Ensure uncompromised sample protection for -50° to -86°C applications with Thermo Scientific™ Revco™ ExF -86°C Upright Ultra-Low Temperature Freezers, designed for daily sample protection and dependability.

Features:
  • State-of-the-art refrigeration system with rugged construction
  • Eye-level, easy-to-use microprocessor control panel
  • Five interior compartment doors to reduce cold air loss and improve temperature recovery after door closings
  • Vacuum relief port permits easy access after door openings
Construction:
  • Painted Galvaneel interior (stainless steel optional) in four sizes: 13, 17, 23 and 28 cu.ft. (240, 320, 400 and 600L) to accommodate specific lab space and capacity requirements
  • Heavy gauge, cold-rolled steel exterior construction with a powder coat paint finish that resists chipping and rust
  • 5 in. (127mm) foamed-in-place, polyurethane insulation
  • Sturdy, solid, stainless steel shelving to support a full product load
  • Water-cooled condenser option available
Optional Accessories:
  • Optional CO2 or LN2 safety back-up system for additional protection in the event of a power or mechanical failure
  • Optional, built-in chart recorder for continuous monitoring
Includes:
  • Ergonomic, lockable door handle
  • Power Management System with low voltage surge protection and buck/boost
  • Easy-to-remove air filter
  • Single 1 in. (25mm) access port
  • Warranty varies by country, please contact us for details

Specifications

Specifications

-50°C to -86°C
5
Polyurethane Foam
150 lb.
Upright
Warranty varies by country, please contact us for details
Optional
KeyLock, Padlock Standard
RS-485, 4-20mA, dry contacts - standard, PT100 probe Optional
Standard Operation
CO2 or LN2 Optional
Buck/Boost
1
Cold-rolled Steel
Powder-coated Steel
68 kg
Push Button LED
Manual
Alarm, Recorder
7-day Ink or Inkless (Optional)
Not Available
Not Available
Smart-Vue Compatible
Buck/Boost
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.