missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ REGLO Peristaltic Pump
Peristaltic pump with separate channel control and MS/CA Click-'N-Go Cassettes
Specifications
Control Type | Digital |
---|---|
Display Type | Digital |
Motor Speed | 0.02 to 100 rpm |
Motor Type | Stepper motor |
Speed Control | Closed-loop control for pressure-independent speed. |
Description
- Uses 3-stop color-coded tubing.
- MS/CA Click-'N-Go cassettes.
- Simple handling
- Automatic occlusion setting
- Defined and reproducible occlusion conditions
- Each channel allows individual tubing selection
- Operating panel
- 7-button membrane keypad
- Digital display showing flow rates and direction for each channel
- Operating modes
- Independent flow rates on each channel
- Independent direction on each channel
- Independent timing and pause on each channel
- Pumping by drive speed (rpm)
- Pumping by flow rate (mL/min)
- Factory-set flow rates for all available tube sizes
- Dispensing by volume (mL)
- Dispensing by time (0.1 sec up to 999 hrs.)
- Dispensing by volume within a preset time
- Interval dispensing by volume or time with a pause
- Setting the number of dispensing cycles
- Pause time setting (0.1 sec. up to 999 hrs.)
- Roller backsteps for drip-free dispensing
- Reversible rotation direction
- Calibrating function
- Independent for each channel
- By flow rate (mL/min.)
- By dispensing volume (mL)
- Digital speed setting
- Closed loop control for pressure independent speed
Specifications
Digital | |
0.02 to 100 rpm | |
Closed-loop control for pressure-independent speed. | |
205 x 125 x 170 mm | |
100/230 VAC 50/60 Hz | |
30 w |
Digital | |
Stepper motor | |
3-stop, color-coded tubing | |
2.7 kg | |
100/230 VAC |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ismatec™ REGLO Peristaltic Pump