missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sigma Laborzentrifugen™ Refrigerated Centrifuges
Use these centrifuges for a wide variety of applications. Sigma™ Refrigerated Centrifuges offer easy and convenient operation.
Specifications
Refrigerated | Yes |
---|---|
Rotor Included | Yes |
Type | Refrigerated Centrifuge |
Electrical Requirements | 230 V 50 Hz |
Description
- Universal refrigerated benchtop centrifuges
- Rotor cooling also possible at standstill
- CFC-free R134a refrigerant
- Quick cool program Rapid Temp
- Assured +4°C at maximum speed with all rotors
Specifications
Yes | |
Yes | |
Refrigerated Centrifuge | |
230 V 50 Hz |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title