missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Reflective Labels (B-584)
Labeling in low light conditions. Brady Reflective Labels (B-584) are for use with BMP71 printer.
165.00 € - 263.00 €
Specifications
Certifications/Compliance | Class 1 (Fed. Spec. L-S-300) |
---|---|
Description | Suggested ribbon series: R6000 |
Adhesive Type | Acrylic, Permanent |
Finish | Gloss |
Material | Reflective Tape (B-584) |
Product Code | Brand | Color | Width (Metric) | Width (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Width (Metric) | Width (English) | Price | Quantity & Availability | |||
11894125
|
Brady™
104301 |
Orange | 2.54 cm | 1 in. | |||||
11804345
|
Brady™
115140 |
White | 2.54 cm | 1 in. | |||||
11894315
|
Brady™
104303 |
Yellow | 2.54 cm | 1 in. | |||||
11889524
|
Brady™
104302 |
Orange | 5.08 cm | 2 in. | |||||
11815435
|
Brady™
115141 |
White | 5.08 cm | 2 in. | |||||
11899524
|
Brady™
104304 |
Yellow | 5.08 cm | 2 in. | |||||
Description
- Reflective tape for use in dark area
- Available in yellow, orange and silver
Specifications
Class 1 (Fed. Spec. L-S-300) | |
Acrylic, Permanent | |
Reflective Tape (B-584) | |
Pedestal Identification | |
1 | |
-40°C to +70°C | |
0.14 mm | |
22.8 m |
Suggested ribbon series: R6000 | |
Gloss | |
Reflective Tape | |
BMP™71 Printer | |
1 Ea. | |
0.0055 in. | |
75 ft. |