missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Deutsch Neumann™ Vacuum Quality Laboratory Tubing
Provides flexibility, tear strength and resilience for vacuum applications. Deutsch Neumann™ Vacuum Quality Laboratory Tubing is manufactured from red natural rubber.
6.80 € - 202.00 €
Specifications
Certifications/Compliance | ISO 9001:2008 |
---|---|
Overall Length (Metric) | 25 m |
For Use With (Application) | For Laboratory Use |
Color | Red |
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Overall Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Overall Length (Metric) | Price | Quantity & Availability | |||
10491941
|
Deutsch Neumann™
3020816 |
8 mm | 16 mm | 25 m |
202.00 €
25m |
Estimated Shipment: 03-12-2024
Log in to see stock. |
|||
10303661
|
Deutsch Neumann™
3021020 |
10 mm | 20 mm | 25 m | N/A | ||||
Description
- Durometer 50 Shore A
- Good elastic memory
- Excellent choice for vacuum applications
Specifications
ISO 9001:2008 | |
25 m | |
For Laboratory Use | |
Red |