missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Helios Italquartz Rectangular Basins/Dishes, Transparent
Rectangular basins/dishes constructed of transparent, durable, resistant, and chemically inert quartz glass.
116.00 € - 193.00 €
Specifications
Color | Transparent |
---|---|
Material | Quartz |
Shape | Rectangular |
Type | Dish |
Width (Metric) | 12 mm |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
15898034
|
Helios Italquartz
62P00203 |
60 x 12 mm |
116.00 €
Each |
In Stock
Log in to see stock. |
|||||
15808044
|
Helios Italquartz
62P00205 |
68 x 12 mm |
179.00 €
Each |
Estimated Shipment: 07-01-2025
Log in to see stock. |
|||||
15818044
|
Helios Italquartz
62P00206 |
115 x 12 mm |
193.00 €
Each |
Estimated Shipment: 07-01-2025
Log in to see stock. |
|||||
Description
- Transparent
- Rectangular form
- Chemically inert
- Excellent electrical insulation
- Excellent strength and durability
- Exceptional thermal stability compared to glass
Specifications
Transparent | |
Rectangular | |
12 mm |
Quartz | |
Dish | |
12 mm |