missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ RC 6 Chemistry-HYBRID Pump
A combination of a two-stage rotary vane pump and a two-stage chemistry diaphragm pump for optimized corrosion resistance.
5720.00 €
Specifications
Max. Vacuum | 0.75 x 10-2 torr (with Gas Ballast), 1.5 x 10-3 torr (without Gas Ballast) |
---|---|
Horsepower | 0.5 hp |
Motor Speed | 150 to 1800 rpm |
Certifications/Compliance | CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010 |
Electrical Requirements | 230 V 50/60 Hz |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
10613893
|
VACUUBRAND™
20698570 |
CEE Plug | N/A | ||||||
Description
- The diaphragm pump maintains the oil reservoir under vacuum in order to keep the partial pressure of solvent vapors at levels below their condensation points and to reduce largely the concentration of oxygen and corrosive gases
- Much higher solvent vapor pumping capability and resistance to aggressive gases than conventional rotary vane pumps
- Reduced internal corrosion even when working with corrosive vapors
- Oil changes typically reduced 90% or more compared with rotary vane pumps alone
- Excellent environmental friendliness due to efficient solvent recovery
- Ease of maintenance due to telescopic design
Specifications
0.75 x 10-2 torr (with Gas Ballast), 1.5 x 10-3 torr (without Gas Ballast) | |
150 to 1800 rpm | |
230 V 50/60 Hz | |
50 dB(A) | |
104°F | |
12°C | |
50/60 Hz | |
Chemistry-HYBRID Rotary Vane Pump | |
Aggressive Gas-Resistant, Corrosion-Resistant | |
0.36 to 0.56 qt. | |
4 | |
230 V |
0.5 hp | |
CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010 | |
RC 6 | |
-10°C to +60°C | |
40°C | |
3.5/4.1 CFM | |
231.14 mm | |
IP 40 | |
54°F | |
Oil-Sealed | |
16 psi |