missing translation for 'onlineSavingsMsg'
Learn More

Manutan Rapid pallet racking starter bay, 4500mm x 2700mm x 900mm

Brand:  Manutan 786R201

Encompass_Preferred

Product Code. 12889078

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

Heavy duty industrial pallet racking bay, the first step to building your individual pallet racking system. Two x Pre-assembled heavy duty steel uprights frames. Beams supplied in pairs with safety clips. Fitted with heavy duty base plates. Levels are adjustable. Hard-wearing powder coated finish in blue/orange. Manufactured to European standards of FEM and UK standard BS EN ISO 9001 2000.
  • Capacity per beam level UDL: 2000kg
  • Beam width: 2700mm
  • Dimensions (H x D): 4500mm x 900mm
  • Number of pallets stored: 8
  • Capacity per pair beams: 3
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers