missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Classic Half Rack for Cryogenic Freezer, 50 mm Box Height
Classic Half Rack equipped with a locking rod to secure the cryoboxes.
Brand: Tenak™ TE21412
This item is not returnable.
View return policy
Description
- With a locking rod to secure the cryoboxes
- These racks are for half sized boxes with 5 x 5 cell divider
- Max. footprint of 83 x 83 mm
Specifications
Boxes | |
10 | |
83 x 83 x 555 mm |
Stainless Steel | |
Cyrogenic Freezers | |
50 mm (Box) |