missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Spherical Ball Joints, Male
Intended for use with female spherical cup joints FS:
32.60 € - 255.00 €
Product Code | Brand | Joint Size | Thickness (Metric) Wall | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Joint Size | Thickness (Metric) Wall | Price | Quantity & Availability | ||||
12405336
|
Quickfit
MS13UB |
S13 | 1.5mm |
221.00 €
Pack of 10 |
Estimated Shipment: 20-01-2025
Log in to see stock. |
||||
12082605
|
Quickfit
MS35UB |
S35 | 2.5mm |
32.60 €
Each |
Estimated Shipment: 03-02-2025
Log in to see stock. |
||||
15567940
|
Quickfit
MS41UB |
S41 | 2.8mm | N/A | |||||
13401909
|
Quickfit
MS19UB |
S19 | 1.5mm |
196.00 €
Pack of 10 |
Estimated Shipment: 25-03-2025
Log in to see stock. |
||||
12999373
|
Quickfit
MS29UB |
S29 | 2.5mm |
255.00 €
Pack of 10 |
Estimated Shipment: 24-02-2025
Log in to see stock. |
||||
Description
Intended for use with female spherical cup joints FS:
- Made from Pyrex borosilicate glass
- Manufactured with an approximate shank length of 100mm
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title