missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hellma™ Suprasil™ Quartz Semi-Micro Cell Cuvettes
Designed to hold samples for spectroscopic experiments and optical analysis. Hellma™ Suprasil™ Quartz Semi-Micro Cell Cuvettes are manufactured from quartz, which is chemically very resistant and maintains its shape, even at high temperatures up to approximately 1000°C.
135.00 € - 351.00 €
Specifications
Type | Semi-micro Cell |
---|---|
Material | Quartz Suprasil |
Quantity | 1Each |
Path Length | 10 mm |
Wavelength Range | 200 to 2500 nm |
Description
- High UV transmission
- Low thermal expansion
Specifications
Semi-micro Cell | |
1Each | |
200 to 2500 nm |
Quartz Suprasil | |
10 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Hellma™ Suprasil™ Quartz Semi-Micro Cell Cuvettes